
Timken Seal, 223035
Mfr # 223035
Zoro # G3965861
product price: $8.79
/eaKey Features
Material
Nitrile
Diameter
2.054 in
Overall Width
0.276 in
Housing Bore
2.047 in
Inch/Metric
METRIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
223035
Zoro #
G3965861
UPC #
53893421285
Country of Origin
Unknown
Dimensions
Diameter
2.054 in
Overall Width
0.276 in
Shaft Size
1.181 in
Details
Material
Nitrile
Housing Bore
2.047 in
Inch/Metric
METRIC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.