
Timken Seal, 226530
Mfr # 226530
Zoro # G3957288
product price: $11.95
/eaKey Features
Material
Nitrile
Diameter
3.554 in
Overall Width
0.394 in
Housing Bore
3.543 in
Inch/Metric
METRIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
226530
Zoro #
G3957288
UPC #
53893434223
Country of Origin
Unknown
Dimensions
Diameter
3.554 in
Overall Width
0.394 in
Shaft Size
2.559 in
Details
Material
Nitrile
Housing Bore
3.543 in
Inch/Metric
METRIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.