
Timken Seal, 2674
Mfr # 2674
Zoro # G3952887
product price: $49.69
/eaKey Features
Material
Nitrile
Diameter
4.18 in
Includes
Redicoat
Overall Width
0.812 in
Inch/Metric
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2674
Zoro #
G3952887
UPC #
53893404615
Country of Origin
Unknown
Dimensions
Diameter
4.18 in
Overall Width
0.812 in
Shaft Size
2.875 in
Details
Material
Nitrile
Includes
Redicoat
Inch/Metric
Inch
Housing Bore
4.175 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.