Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timken Seal, 3051N

  • Mfr # 3051N

  • Zoro # G3969118


product price: $21.69
/ea

Key Features

Material
Silicone
Type
Clockwise-Spiral Lip Design
Diameter
2.17 in
Overall Width
0.315 in
Shaft Size
1.654 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3051N
Zoro #
G3969118
UPC #
53893905167
Country of Origin
Unknown

Dimensions

Diameter
2.17 in
Overall Width
0.315 in
Shaft Size
1.654 in

Details

Material
Silicone
Type
Clockwise-Spiral Lip Design
Housing Bore
2.165 in
Inch/Metric
METRIC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.