Zoro Homepage

Timken Seal, 320249

  • Mfr # 320249

  • Zoro # G3966841


product price: $9.75
/ea

Key Features

Material
Fluoro-Elastomer
Diameter
1.898 in
Type
Clockwise-Spiral Lip Design
Overall Width
0.299 in
Shaft Size
1.378 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320249
Zoro #
G3966841
UPC #
53893852218
Country of Origin
Unknown

Dimensions

Diameter
1.898 in
Overall Width
0.299 in
Shaft Size
1.378 in

Details

Material
Fluoro-Elastomer
Type
Clockwise-Spiral Lip Design
Inch/Metric
METRIC
Housing Bore
1.89 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.