
Timken Seal, 324204
Mfr # 324204
Zoro # G3963061
product price: $13.69
/eaKey Features
Material
Fluoro-Elastomer
Diameter
2.259 in
Type
Clockwise-Spiral Lip Design
Overall Width
0.38 in
Inch/Metric
METRIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
324204
Zoro #
G3963061
UPC #
1005389388647
Country of Origin
Unknown
Dimensions
Diameter
2.259 in
Overall Width
0.38 in
Shaft Size
1.535 in
Details
Material
Fluoro-Elastomer
Type
Clockwise-Spiral Lip Design
Inch/Metric
METRIC
Housing Bore
2.244 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.