Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timken Seal, 331228H

  • Mfr # 331228H

  • Zoro # G3969282


product price: $26.55
/ea

Key Features

Material
Polyacrylate
Diameter
2.253 in
Includes
Redicoat
Type
Clockwise-Spiral Lip Design
Overall Width
0.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
331228H
Zoro #
G3969282
UPC #
53893835556
Country of Origin
Unknown

Dimensions

Diameter
2.253 in
Overall Width
0.36 in
Shaft Size
1-1/2 in
Flanged Outside Diameter
2.45 in

Details

Material
Polyacrylate
Includes
Redicoat
Type
Clockwise-Spiral Lip Design
Inch/Metric
Inch
Housing Bore
2.249 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.