
Timken Seal, 3357
Mfr # 3357
Zoro # G3968232
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Material
Nitrile
Diameter
2.053 in
Includes
Redicoat
Overall Width
0.25 in
Inch/Metric
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3357
Zoro #
G3968232
UPC #
5389383559
Country of Origin
Unknown
Dimensions
Diameter
2.053 in
Overall Width
0.25 in
Flanged Outside Diameter
2.303 in
Shaft Size
1.496 in
Details
Material
Nitrile
Includes
Redicoat
Inch/Metric
Inch
Housing Bore
2.049 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.