
Timken Seal, 3404
Mfr # 3404
Zoro # G3964662
product price: $16.25
/eaKey Features
Material
Silicone
Type
Clockwise-Spiral Lip Design
Diameter
2.751 in
Overall Width
0.325 in
Inch/Metric
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3404
Zoro #
G3964662
UPC #
53893416618
Country of Origin
Unknown
Dimensions
Diameter
2.751 in
Overall Width
0.325 in
Shaft Size
1.996 in
Flanged Outside Diameter
3.02 in
Details
Material
Silicone
Type
Clockwise-Spiral Lip Design
Inch/Metric
Inch
Housing Bore
2.743 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.