
Timken Seal, 340797
Mfr # 340797
Zoro # G3964218
product price: $7.65
/eaSold in multiples of 2 for $15.30
Key Features
Material
Nitrile
Diameter
0.943 in
Overall Width
0.175 in
Shaft Size
0.593 in
Inch/Metric
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
340797
Zoro #
G3964218
UPC #
53893434346
Country of Origin
Unknown
Dimensions
Diameter
0.943 in
Overall Width
0.175 in
Shaft Size
0.593 in
Details
Material
Nitrile
Inch/Metric
Inch
Housing Bore
0.935 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.