
Timken Seal, 340847
Mfr # 340847
Zoro # G3966631
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Material
Nitrile
Diameter
0.756 in
Overall Width
0.125 in
Housing Bore
0.75 in
Inch/Metric
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
340847
Zoro #
G3966631
UPC #
053893423029
Country of Origin
Unknown
Dimensions
Diameter
0.756 in
Overall Width
0.125 in
Shaft Size
0.5 in
Details
Material
Nitrile
Housing Bore
0.75 in
Inch/Metric
Inch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.