This item is Discontinued.

Timken Timken Seal, 370018A 370018A

This item is Discontinued.

Timken

Timken Seal, 370018A (Discontinued)

Mfr # 370018A
Zoro # G3982637
UPC # 53893441498
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
370018A
Zoro #
G3982637
UPC #
53893441498
Country of Origin
Unknown

Dimensions

Diameter
4.506 in
Overall Width
0.605 in
Shaft Size
3.25 in

Details

Material
Nitrile
Includes
Redicoat
Inch/Metric
Inch
Housing Bore
4.5 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.