Zoro Homepage

Timken Seal, 3771

  • Mfr # 3771

  • Zoro # G3982591


product price: $7.99
/ea

Key Features

Material
Silicone
Diameter
1.982 in
Type
Clockwise-Spiral Lip Design
Overall Width
0.276 in
Housing Bore
1.969 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3771
Zoro #
G3982591
UPC #
53893835716
Country of Origin
Unknown

Dimensions

Diameter
1.982 in
Overall Width
0.276 in
Shaft Size
1.378 in

Details

Material
Silicone
Type
Clockwise-Spiral Lip Design
Housing Bore
1.969 in
Inch/Metric
METRIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.