Zoro Homepage

Timken Seal, 3907

  • Mfr # 3907

  • Zoro # G3983118


product price: $12.15
/ea

Key Features

Material
Polyacrylate
Type
Bi-Directional Lip Design
Includes
Redicoat
Diameter
2.287 in
Overall Width
0.374 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3907
Zoro #
G3983118
UPC #
53893416939
Country of Origin
Unknown

Dimensions

Diameter
2.287 in
Overall Width
0.374 in
Shaft Size
1.181 in
Flanged Outside Diameter
2.5 in

Details

Material
Polyacrylate
Type
Bi-Directional Lip Design
Includes
Redicoat
Housing Bore
2.283 in
Inch/Metric
METRIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.