Zoro Homepage

Timken Seal, 3909

  • Mfr # 3909

  • Zoro # G3973178


product price: $25.15
/ea

Key Features

Material
Fluoro-Elastomer
Type
Counter-Clockwise-Spiral Lip Design
Diameter
4.256 in
Overall Width
0.39 in
Outside Diameter
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3909
Zoro #
G3973178
UPC #
53893404660
Country of Origin
Unknown

Dimensions

Diameter
4.256 in
Overall Width
0.39 in
Outside Diameter
85 mm
Width
28 mm
Shaft Size
3.625 in

Details

Material
Fluoro-Elastomer
Type
Counter-Clockwise-Spiral Lip Design
Operating Temperature Range
-20 to 390°F
Cage Material
Carbon Steel
Lubrication
Light Oil Preservative
Housing Bore
4.240 in
Inch/Metric
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.