Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timken Seal, 4635V

  • Mfr # 4635V

  • Zoro # G3986609


product price: $30.59
/ea

Key Features

Material
Fluoro-Elastomer
Type
Clockwise-Spiral Lip Design
Diameter
3.493 in
Includes
Redicoat
Overall Width
0.329 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4635V
Zoro #
G3986609
UPC #
53893552798
Country of Origin
Unknown

Dimensions

Diameter
3.493 in
Overall Width
0.329 in
Shaft Size
2.141 in

Details

Material
Fluoro-Elastomer
Type
Clockwise-Spiral Lip Design
Includes
Redicoat
Housing Bore
3.484 in
Inch/Metric
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.