Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timken Seal, 471707N

  • Mfr # 471707N

  • Zoro # G3986651


product price: $11.55
/ea

Key Features

Material
Polyacrylate
Includes
Redicoat
Diameter
1.756 in
Overall Width
0.312 in
Housing Bore
1.752 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471707N
Zoro #
G3986651
UPC #
53893441405
Country of Origin
Unknown

Dimensions

Diameter
1.756 in
Overall Width
0.312 in
Shaft Size
1.156 in

Details

Material
Polyacrylate
Includes
Redicoat
Housing Bore
1.752 in
Inch/Metric
Inch

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.