
Timken Seal, 473227V
Mfr # 473227V
Zoro # G3992087
product price: $30.25
/eaKey Features
Material
Fluoro-Elastomer
Includes
Redicoat
Diameter
2.129 in
Overall Width
0.312 in
Inch/Metric
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
473227V
Zoro #
G3992087
UPC #
53893912134
Country of Origin
Unknown
Dimensions
Diameter
2.129 in
Overall Width
0.312 in
Shaft Size
1-1/2 in
Details
Material
Fluoro-Elastomer
Includes
Redicoat
Inch/Metric
Inch
Housing Bore
2.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.