
Timken Seal, 473677
Mfr # 473677
Zoro # G3996996
product price: $8.15
/eaKey Features
Material
Nitrile
Diameter
2.169 in
Includes
Redicoat
Overall Width
0.315 in
Inch/Metric
METRIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
473677
Zoro #
G3996996
UPC #
53893836027
Country of Origin
Unknown
Dimensions
Diameter
2.169 in
Overall Width
0.315 in
Shaft Size
1.575 in
Details
Material
Nitrile
Includes
Redicoat
Inch/Metric
METRIC
Housing Bore
2.165 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.