Zoro Homepage

Timken Seal, 7044Na

  • Mfr # 7044NA

  • Zoro # G4012551


product price: $16.35
/ea

Key Features

Material
Nitrile
Type
Clockwise-Spiral Lip Design
Diameter
3.005 in
Overall Width
0.455 in
Shaft Size
1.812 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7044NA
Zoro #
G4012551
UPC #
53893837406
Country of Origin
Unknown

Dimensions

Diameter
3.005 in
Overall Width
0.455 in
Shaft Size
1.812 in

Details

Material
Nitrile
Type
Clockwise-Spiral Lip Design
Inch/Metric
Inch
Housing Bore
3 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.