
Timken Seal, 710045
Mfr # 710045
Zoro # G4002709
product price: $9.85
/eaKey Features
Material
Nitrile
Diameter
2.84 in
Overall Width
0.5 in
Shaft Size
2.25 in
Inch/Metric
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710045
Zoro #
G4002709
UPC #
5389342953
Country of Origin
Unknown
Dimensions
Diameter
2.84 in
Overall Width
0.5 in
Shaft Size
2.25 in
Details
Material
Nitrile
Inch/Metric
Inch
Housing Bore
2.835 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.