Zoro Homepage

Timken Seal, 710142

  • Mfr # 710142

  • Zoro # G4011276


product price: $18.79
/ea

Key Features

Material
Nitrile
Type
Bi-Directional Lip Design
Diameter
2.764 in
Overall Width
0.354 in
Housing Bore
2.756 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710142
Zoro #
G4011276
UPC #
53893855059
Country of Origin
Unknown

Dimensions

Diameter
2.764 in
Overall Width
0.354 in
Shaft Size
1.693 in

Details

Material
Nitrile
Type
Bi-Directional Lip Design
Housing Bore
2.756 in
Inch/Metric
METRIC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.