
Timken Seal, 710168
Mfr # 710168
Zoro # G3999586
product price: $9.59
/eaKey Features
Material
Nitrile
Includes
Redicoat
Diameter
2.957 in
Overall Width
0.394 in
Inch/Metric
METRIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710168
Zoro #
G3999586
UPC #
53893431062
Country of Origin
Unknown
Dimensions
Diameter
2.957 in
Overall Width
0.394 in
Shaft Size
2.323 in
Details
Material
Nitrile
Includes
Redicoat
Inch/Metric
METRIC
Housing Bore
2.953 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.