Zoro Homepage

Timken Seal, 710241

  • Mfr # 710241

  • Zoro # G4001841


product price: $16.35
/ea

Key Features

Material
Nitrile
Diameter
2.282 in
Overall Width
0.343 in
Inch/Metric
Inch
Housing Bore
2.278 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710241
Zoro #
G4001841
UPC #
53893445311
Country of Origin
Unknown

Dimensions

Diameter
2.282 in
Overall Width
0.343 in
Shaft Size
1.628 in

Details

Material
Nitrile
Inch/Metric
Inch
Housing Bore
2.278 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.