Zoro Homepage

Timken Seal, 710258

  • Mfr # 710258

  • Zoro # G4003899


product price: $36.39
/ea

Key Features

Material
Fluoro-Elastomer
Diameter
5.323 in
Type
Counter-Clockwise-Spiral Lip Design
Overall Width
0.394 in
Housing Bore
5.315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710258
Zoro #
G4003899
UPC #
1005389385526
Country of Origin
Unknown

Dimensions

Diameter
5.323 in
Overall Width
0.394 in
Shaft Size
4.528 in

Details

Material
Fluoro-Elastomer
Type
Counter-Clockwise-Spiral Lip Design
Housing Bore
5.315 in
Inch/Metric
METRIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.