
Timken Seal, 710288
Mfr # 710288
Zoro # G4003217
product price: $26.79
/eaKey Features
Material
Fluoro-Elastomer
Diameter
4.501 in
Type
Counter-Clockwise-Spiral Lip Design
Overall Width
0.512 in
Inch/Metric
METRIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710288
Zoro #
G4003217
UPC #
5389391562
Country of Origin
Unknown
Dimensions
Diameter
4.501 in
Overall Width
0.512 in
Shaft Size
3.661 in
Details
Material
Fluoro-Elastomer
Type
Counter-Clockwise-Spiral Lip Design
Inch/Metric
METRIC
Housing Bore
4.488 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.