
Timken Seal, 710318
Mfr # 710318
Zoro # G4008071
product price: $11.95
/eaKey Features
Material
Polyacrylate
Type
Clockwise-Spiral Lip Design
Diameter
2.291 in
Overall Width
0.433 in
Inch/Metric
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710318
Zoro #
G4008071
UPC #
53893883441
Country of Origin
Unknown
Dimensions
Diameter
2.291 in
Overall Width
0.433 in
Shaft Size
1.516 in
Details
Material
Polyacrylate
Type
Clockwise-Spiral Lip Design
Inch/Metric
Inch
Housing Bore
2.283 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.