
Timken Seal, 710319
Mfr # 710319
Zoro # G4007469
product price: $11.35
/eaKey Features
Material
Nitrile
Diameter
2.287 in
Overall Width
0.433 in
Housing Bore
2.283 in
Inch/Metric
METRIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710319
Zoro #
G4007469
UPC #
53893436579
Country of Origin
Unknown
Dimensions
Diameter
2.287 in
Overall Width
0.433 in
Shaft Size
1.496 in
Details
Material
Nitrile
Housing Bore
2.283 in
Inch/Metric
METRIC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.