Zoro Homepage

Timken Seal, 710334

  • Mfr # 710334

  • Zoro # G4008552


product price: $25.25
/ea

Key Features

Material
Polyacrylate
Diameter
3.394 in
Type
Counter-Clockwise-Spiral Lip Design
Overall Width
0.315 in
Housing Bore
3.386 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710334
Zoro #
G4008552
UPC #
53893844930
Country of Origin
Unknown

Dimensions

Diameter
3.394 in
Overall Width
0.315 in
Shaft Size
2.677 in

Details

Material
Polyacrylate
Type
Counter-Clockwise-Spiral Lip Design
Housing Bore
3.386 in
Inch/Metric
METRIC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.