Zoro Homepage

Timken Seal, 710449

  • Mfr # 710449

  • Zoro # G3999726


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Diameter
5.52 in
Overall Width
0.394 in
Inch/Metric
METRIC
Flanged Outside Diameter
8.268 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710449
Zoro #
G3999726
UPC #
20085706045641
Country of Origin
Unknown

Dimensions

Diameter
5.52 in
Overall Width
0.394 in
Flanged Outside Diameter
8.268 in
Shaft Size
3.543 in

Details

Material
PTFE
Inch/Metric
METRIC
Housing Bore
5.512 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.