
Timken Seal, 710485
Mfr # 710485
Zoro # G4000627
product price: $22.95
/eaKey Features
Material
Polyacrylate
Diameter
2.753 in
Overall Width
0.315 in
Shaft Size
1.996 in
Inch/Metric
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710485
Zoro #
G4000627
UPC #
1005389337751
Country of Origin
Unknown
Dimensions
Diameter
2.753 in
Overall Width
0.315 in
Shaft Size
1.996 in
Details
Material
Polyacrylate
Inch/Metric
Inch
Housing Bore
2.745 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.