
Timken Seal, 710544
Mfr # 710544
Zoro # G4004361
product price: $3.89
/eaSold in multiples of 3 for $11.67
Key Features
Material
Nitrile
Diameter
0.757 in
Overall Width
0.295 in
Shaft Size
0.472 in
Inch/Metric
METRIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710544
Zoro #
G4004361
UPC #
85706028848
Country of Origin
Unknown
Dimensions
Diameter
0.757 in
Overall Width
0.295 in
Shaft Size
0.472 in
Details
Material
Nitrile
Inch/Metric
METRIC
Housing Bore
0.748 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.