
Timken Seal, 710637
Mfr # 710637
Zoro # G4006942
product price: $12.39
/eaKey Features
Material
Nitrile
Diameter
3.157 in
Overall Width
0.315 in
Shaft Size
2.362 in
Inch/Metric
METRIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710637
Zoro #
G4006942
UPC #
85706027094
Country of Origin
Unknown
Dimensions
Diameter
3.157 in
Overall Width
0.315 in
Shaft Size
2.362 in
Details
Material
Nitrile
Inch/Metric
METRIC
Housing Bore
3.15 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.