
Timken Seal, 712007
Mfr # 712007
Zoro # G4004958
product price: $12.15
/eaKey Features
Material
Silicone
Diameter
1.388 in
Type
Clockwise-Spiral Lip Design
Overall Width
0.236 in
Inch/Metric
METRIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
712007
Zoro #
G4004958
UPC #
1005389343662
Country of Origin
Unknown
Dimensions
Diameter
1.388 in
Overall Width
0.236 in
Shaft Size
0.984 in
Details
Material
Silicone
Type
Clockwise-Spiral Lip Design
Inch/Metric
METRIC
Housing Bore
1.378 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.