
Timken Seal, 722108
Mfr # 722108
Zoro # G4008659
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Material
Nitrile
Diameter
1.662 in
Overall Width
0.156 in
Shaft Size
1.312 in
Inch/Metric
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
722108
Zoro #
G4008659
UPC #
053893837499
Country of Origin
Unknown
Dimensions
Diameter
1.662 in
Overall Width
0.156 in
Shaft Size
1.312 in
Details
Material
Nitrile
Inch/Metric
Inch
Housing Bore
1.625 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.