Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timken Seal, 7300S

  • Mfr # 7300S

  • Zoro # G4001869


product price: $18.29
/ea

Key Features

Material
Polyacrylate
Type
Counter-Clockwise-Spiral Lip Design
Includes
Redicoat
Diameter
2.506 in
Overall Width
0.421 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300S
Zoro #
G4001869
UPC #
53893837512
Country of Origin
Unknown

Dimensions

Diameter
2.506 in
Overall Width
0.421 in
Shaft Size
1.685 in
Flanged Outside Diameter
2.85 in

Details

Material
Polyacrylate
Type
Counter-Clockwise-Spiral Lip Design
Includes
Redicoat
Housing Bore
2.5 in
Inch/Metric
Inch

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.