
Transfer Case Output Shaft Seal - Rear, 710663
Mfr # 710663
Zoro # G5643712
product price: $20.69
/eaKey Features
Material
Fluoro-Elastomer
Width
0.433 in
Fits Shaft Dia.
1.177 in
Outside Dia.
2.572 in
Helix Type
Bi-Directional Lip Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710663
Zoro #
G5643712
UPC #
85706028909
Country of Origin
China
Dimensions
Width
0.433 in
Fits Shaft Dia.
1.177 in
Outside Dia.
2.572 in
Details
Material
Fluoro-Elastomer
Helix Type
Bi-Directional Lip Design
Housing Bore
2.559 in
Inch/Metric
Inch
Description
The Timken Company engineers, manufactures and markets bearings, gear drives, belts, chain, couplings, lubrication systems and related products, and offers a spectrum of powertrain rebuild and repair services. As the leading authority on tapered roller bearings, we apply our deep knowledge of metallurgy, tribology and mechanical systems to improve the reliability and efficiency of equipment, machinery and vehicles worldwide.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.