Zoro Homepage

TRB 2-Row AP Assembly Class D, HM127446-90012

  • Mfr # HM127446-90012

  • Zoro # G000657003


product price: $2,230.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
8.1875
Cup Width
2.25 In.
Max. Shaft Fillet Radius (In.)
5.187
Dynamic Load Capacity (Lb.)
164000
Static Load Capacity (Lb.)
318000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM127446-90012
Zoro #
G000657003
UPC #
53893484525
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
8.1875
Cup Width
2.25 In.
Max. Shaft Fillet Radius (In.)
5.187
Cup Width (mm)
57.15
Max. Shaft Fillet Radius (mm)
131.7498
Outside Dia. (mm)
207.9625

Details

Dynamic Load Capacity (Lb.)
164000
Static Load Capacity (Lb.)
318000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.