Zoro Homepage

TRB 2-Row AP Assembly Class F, K, HM133444-90012

  • Mfr # HM133444-90012

  • Zoro # G800650532


product price: $2,423.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
9.9375
Cup Width
7.022 In.
Max. Shaft Fillet Radius (In.)
6.187
Static Load Capacity (Lb.)
466000
Cup Width (mm)
178.3588
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM133444-90012
Zoro #
G800650532
UPC #
53893494449
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
9.9375
Cup Width
7.022 In.
Max. Shaft Fillet Radius (In.)
6.187
Cup Width (mm)
178.3588
Outside Dia. (mm)
252.4125
Max. Shaft Fillet Radius (mm)
157.1498

Details

Static Load Capacity (Lb.)
466000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.