Zoro Homepage

TRB 2-Row Assembly 12-18 OD, 8573-90153

  • Mfr # 8573-90153

  • Zoro # G300654610


product price: $8,016.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
12.875
Cup Width
4.5 In.
Max. Shaft Fillet Radius (In.)
9
Dynamic Load Capacity (Lb.)
219000
Static Load Capacity (Lb.)
480000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8573-90153
Zoro #
G300654610
UPC #
53893152769
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.875
Cup Width
4.5 In.
Max. Shaft Fillet Radius (In.)
9
Max. Shaft Fillet Radius (mm)
228.6
Cup Width (mm)
114.3
Outside Dia. (mm)
327.025

Details

Dynamic Load Capacity (Lb.)
219000
Static Load Capacity (Lb.)
480000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.