Zoro Homepage

TRB 2-Row Assembly 12-18 OD, 93708-90211

  • Mfr # 93708-90211

  • Zoro # G700657969


product price: $11,718.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
12.5
Cup Width
5.75 In.
Max. Shaft Fillet Radius (In.)
7.09
Dynamic Load Capacity (Lb.)
286000
Static Load Capacity (Lb.)
580000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93708-90211
Zoro #
G700657969
UPC #
53893441191
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.5
Cup Width
5.75 In.
Max. Shaft Fillet Radius (In.)
7.09
Max. Shaft Fillet Radius (mm)
180.086
Outside Dia. (mm)
317.5
Cup Width (mm)
146.05

Details

Dynamic Load Capacity (Lb.)
286000
Static Load Capacity (Lb.)
580000
Cage Material
Steel

Description

The TIMKEN TRB 2-Row Assembly 12-18 OD, 93708-90211 has an outside diameter of 12.5 inches (317.5 mm), a cup width of 5.75 inches (146.05 mm), a maximum shaft fillet radius of 7.09 inches (180.086 mm), a dynamic load capacity of 286000 lbs, and a static load capacity of 580000 lbs. The cage material is steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.