Zoro Homepage

TRB 2-Row Assembly 12-18 OD, EE420750D-90069

  • Mfr # EE420750D-90069

  • Zoro # G000654675


product price: $17,794.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
14.372
Cup Width
6.25 In.
Max. Shaft Fillet Radius (In.)
7.5
Dynamic Load Capacity (Lb.)
432000
Static Load Capacity (Lb.)
818000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE420750D-90069
Zoro #
G000654675
UPC #
53893610863
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
14.372
Cup Width
6.25 In.
Max. Shaft Fillet Radius (In.)
7.5
Outside Dia. (mm)
365.0488
Max. Shaft Fillet Radius (mm)
190.5
Cup Width (mm)
158.75

Details

Dynamic Load Capacity (Lb.)
432000
Static Load Capacity (Lb.)
818000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.