Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB 2-Row Assembly 12-18 OD, EE420801-90085

  • Mfr # EE420801-90085

  • Zoro # G800654523


product price: $15,999.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
14.5
Cup Width
7.625 In.
Max. Shaft Fillet Radius (In.)
8
Dynamic Load Capacity (Lb.)
457000
Static Load Capacity (Lb.)
818000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE420801-90085
Zoro #
G800654523
UPC #
53893611570
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
14.5
Cup Width
7.625 In.
Max. Shaft Fillet Radius (In.)
8
Max. Shaft Fillet Radius (mm)
203.2
Cup Width (mm)
193.675
Outside Dia. (mm)
368.3

Details

Dynamic Load Capacity (Lb.)
457000
Static Load Capacity (Lb.)
818000
Cage Material
Steel

Description

The TIMKEN TRB 2-Row Assembly 12-18 OD, EE420801-90085 has an outside diameter of 14.5 inches (368.3 mm), a cup width of 7.625 inches (193.675 mm), a maximum shaft fillet radius of 8 inches (203.2 mm), a dynamic load capacity of 457000 lbs, a static load capacity of 818000 lbs, and a cage material of steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.