Zoro Homepage

TRB 2-Row Assembly 12-18 OD, EE420801-90091

  • Mfr # EE420801-90091

  • Zoro # G100654827


product price: $25,987.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
14.5
Cup Width
7.625 In.
Max. Shaft Fillet Radius (In.)
8
Dynamic Load Capacity (Lb.)
457000
Static Load Capacity (Lb.)
818000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE420801-90091
Zoro #
G100654827
UPC #
53893611624
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
14.5
Cup Width
7.625 In.
Max. Shaft Fillet Radius (In.)
8
Outside Dia. (mm)
368.3
Cup Width (mm)
193.675
Max. Shaft Fillet Radius (mm)
203.2

Details

Dynamic Load Capacity (Lb.)
457000
Static Load Capacity (Lb.)
818000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.