Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB 2-Row Assembly 12-18 OD, H239649-90078

  • Mfr # H239649-90078

  • Zoro # G900655956


product price: $12,195.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
12.625
Cup Width
7.3125 In.
Max. Shaft Fillet Radius (In.)
7.375
Dynamic Load Capacity (Lb.)
410000
Static Load Capacity (Lb.)
712000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H239649-90078
Zoro #
G900655956
UPC #
53893540900
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.625
Cup Width
7.3125 In.
Max. Shaft Fillet Radius (In.)
7.375
Cup Width (mm)
185.7375
Outside Dia. (mm)
320.675
Max. Shaft Fillet Radius (mm)
187.325

Details

Dynamic Load Capacity (Lb.)
410000
Static Load Capacity (Lb.)
712000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.