Zoro Homepage

TRB 2-Row Assembly 12-18 OD, H239649-90079

  • Mfr # H239649-90079

  • Zoro # G100656081


product price: $13,046.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
12.625
Cup Width
7.3125 In.
Max. Shaft Fillet Radius (In.)
7.375
Dynamic Load Capacity (Lb.)
410000
Static Load Capacity (Lb.)
712000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H239649-90079
Zoro #
G100656081
UPC #
53893540917
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.625
Cup Width
7.3125 In.
Max. Shaft Fillet Radius (In.)
7.375
Max. Shaft Fillet Radius (mm)
187.325
Cup Width (mm)
185.7375
Outside Dia. (mm)
320.675

Details

Dynamic Load Capacity (Lb.)
410000
Static Load Capacity (Lb.)
712000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.