TRB 2-Row Assembly 12-18 OD, LM451349-90117

  • Mfr # LM451349-90117

  • Zoro # G600651630


product price: $9,044.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
14
Cup Width
5 In.
Max. Shaft Fillet Radius (In.)
10.5
Dynamic Load Capacity (Lb.)
291000
Static Load Capacity (Lb.)
678000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM451349-90117
Zoro #
G600651630
UPC #
53893621500
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
14
Cup Width
5 In.
Max. Shaft Fillet Radius (In.)
10.5
Cup Width (mm)
127
Outside Dia. (mm)
355.6
Max. Shaft Fillet Radius (mm)
266.7

Details

Dynamic Load Capacity (Lb.)
291000
Static Load Capacity (Lb.)
678000
Cage Material
Steel

Description

The TIMKEN TRB 2-Row Assembly 12-18 OD, LM451349-90117 has an outside diameter of 14 inches (355.6 mm), a cup width of 5 inches (127 mm), a maximum shaft fillet radius of 10.5 inches (266.7 mm), a dynamic load capacity of 291,000 lbs (1,323 kN), a static load capacity of 678,000 lbs (3,000 kN), and a steel cage material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.