Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB 2-Row Assembly 12-18 OD, LM761649DW-90040

  • Mfr # LM761649DW-90040

  • Zoro # G400656736


product price: $10,952.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Outside Dia. (In.)
17.996
Cup Width
4.8125 In.
Max. Shaft Fillet Radius (In.)
13.506
Dynamic Load Capacity (Lb.)
358000
Static Load Capacity (Lb.)
864000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM761649DW-90040
Zoro #
G400656736
UPC #
53893683812
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
17.996
Cup Width
4.8125 In.
Max. Shaft Fillet Radius (In.)
13.506
Max. Shaft Fillet Radius (mm)
343.0524
Cup Width (mm)
122.2375
Outside Dia. (mm)
457.0984

Details

Dynamic Load Capacity (Lb.)
358000
Static Load Capacity (Lb.)
864000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.