Zoro Homepage

TRB 2-Row Assembly 12-18 OD, M249748D-90093

  • Mfr # M249748D-90093

  • Zoro # G100652168


product price: $11,961.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
14.125
Cup Width
5.125 In.
Max. Shaft Fillet Radius (In.)
10
Dynamic Load Capacity (Lb.)
358000
Static Load Capacity (Lb.)
832000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M249748D-90093
Zoro #
G100652168
UPC #
53893553849
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
14.125
Cup Width
5.125 In.
Max. Shaft Fillet Radius (In.)
10
Cup Width (mm)
130.175
Outside Dia. (mm)
358.775
Max. Shaft Fillet Radius (mm)
254

Details

Dynamic Load Capacity (Lb.)
358000
Static Load Capacity (Lb.)
832000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.