Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB 2-Row Assembly 12-18 OD, NP236058-902A1

  • Mfr # NP236058-902A1

  • Zoro # G400654817


product price: $12,321.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Outside Dia. (In.)
12.375
Cup Width
5.1875 In.
Max. Shaft Fillet Radius (In.)
8.6875
Dynamic Load Capacity (Lb.)
341000
Static Load Capacity (Lb.)
616000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP236058-902A1
Zoro #
G400654817
UPC #
53893896588
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.375
Cup Width
5.1875 In.
Max. Shaft Fillet Radius (In.)
8.6875
Cup Width (mm)
131.7625
Max. Shaft Fillet Radius (mm)
220.6625
Outside Dia. (mm)
314.325

Details

Dynamic Load Capacity (Lb.)
341000
Static Load Capacity (Lb.)
616000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.